• The item cannot be ordered due to missing prices.

Metal circular saw blade coarse 160X1,6 mm

Article no.: 175500 160X1,6
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀×thickness (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1838

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    160 mm
    Thickness 1.6 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 1838
    Bore ⌀ 32 mm
    No. of teeth Z 80
    Through-coolant no
    Type of product Circular saw blade

    Identification numbers & Classifications

    Article number 175500 160X1,6
    EAN / GTIN 4045197244093

    Application Table

    Aluminium (short chipping)
    N
    800
    Alu > 10% Si
    N
    600
    Steel < 500 N/mm²
    P
    37
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    20
    Steel < 1100 N/mm²
    P
    15
    INOX < 900 N/mm²
    M
    11
    INOX > 900 N/mm²
    M
    11
    GG(G)
    K
    27
    CuZn
    N
    400
    Uni
     
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    All blades are hollow ground to give side clearance. All sizes with 200 mm ⌀ and very thin blades have a bore collar for stabilisation. Accuracy, tooth form, and side clearance grinding according to DIN 1840.
    DIN 1838 B coarse-toothed with curved form B. Curved teeth with relatively large tooth indentations.

    Application:

    These blades are suitable for more universal use due to the improved chip formation and larger gullets compared to No. 175000. Should be used for thicker materials and greater cutting depths.

    Note:

    The concentricity and axial run-out values are considerably better than the figures according to DIN 1840, in some cases by up to 50 %.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart