Set of circlip pliers 4 pcs in L-BOXX Mini

Article no.: 1692283
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 1692283
    EAN / GTIN 4010886837382
    Manufacturer number 1692283
    L-Number L60160 1832

    Description

    Description:

    • Particularly suitable for barely accessible places
    • For internal and external circlip rings
    • With straight and 90° angled tips
    • In GEDORE L-BOXX® Mini, incl. divider set
    • Dimensions: W 260 x D 155 x H 63 mm

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Total height [mm]: 63 mm
    • Total length [mm]: 155 mm
    • Total width [mm]: 260 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart