{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 39 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 38.060 mm - 39.050 mm | |
Flute length Lc | 81 mm | |
Overhang L1 | 204 mm | |
Overall length L | 329 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 39 | |
EAN / GTIN | 4045197092854 | |
Manufacturer number | 164180 39 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Machine reamer configurable 39 mm
on request
Available in 2-3 weeks
0 pieces in stock
£291.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
£423.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
£412.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 204 | 139 | 139 |
Coating | uncoated | TiAlN | TiAlN |
Norm | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard |
Shank | Morse taper | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Tool material | HSS E | HSS | HSS |
Application for type of drilling | for through hole | for through holes | for blind holes |
Reaming oversize in diameter | 0.3 ;0.5 | 0.3 | 0.3 |