{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 32 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 31.060 mm - 32.050 mm | |
Flute length Lc | 77 mm | |
Overhang L1 | 190 mm | |
Overall length L | 317 mm | |
Number of cutting edges Z | 10 | |
Morse taper MT size | 4 | |
Feed f in steel < 750 N/mm2 | 0.3 mm/rev. | |
Reaming oversize in diameter | 0.3 mm - 0.5 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 32 | |
EAN / GTIN | 4045197092717 | |
Manufacturer number | 164180 32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Machine reamer configurable 32 mm
on request
Available in 2-3 weeks
0 pieces in stock
£202.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
£241.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
£160.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 10 | 5 | 10 |
Coating | uncoated | uncoated | uncoated |
Overall length L | 317 | 354 | 265 |
Flute length Lc | 77 | 210 | 133 |
Tool material | HSS E | HSS | HSS |
Helix angle | 7-8 | 25 | 7-8 |
Application for type of drilling | for through hole | for through holes | for through holes |