HEXAnamic® screwdriver set 0,8 x 4 – 1,2 x 8 ∙ PH1 – PH2 Cross recess profile PH, Slot profile

Article no.: 163-184/6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 163-184/6
    EAN / GTIN 4000896161461
    Manufacturer number 163-184/6
    L-Number L60140 1814

    Description

    Description:

    • HAZET Safety-Insert-System (SIS)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Output: Cross recess profile PH, Slot profile
    • Wrench size: ∙ 0,8 x 4 – 1,2 x 8 ∙ PH1 – PH2
    • Dimensions / length: 342 mm x 172 mm
    • Net weight: 0.68 kg
    • Order system size: 1/3 (342 x 172 mm) / for HAZET 165-L
    HAZET Safety-Insert-System (SIS)
    • Perfect order system - all tools are snugly embedded
    • Fast, integrated completeness check – missing tools are noticed immediately
    • Unlimited combination options
    • Suitable for all HAZET tool trolleys Tool trolley Assistent with drawers

      For tool trolleys Tool trolley Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50
    • Number of tools: 6

    Supplied with:

    HEXAnamic® screwdriver 802-40 ∙ 802-55 ∙ 802-65 ∙ 802-80
    HEXAnamic® screwdriver 802-PH1 ∙ 802-PH2

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart