{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 35 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 142 mm | |
Overhang L1 | 175 mm | |
Overall length L | 284 mm | |
Number of cutting edges Z | 10 | |
Shank square □ | 28 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 35 | |
EAN / GTIN | 4045197937414 | |
Manufacturer number | 160150 35 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |