{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 24 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Standard | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 115 mm | |
Overhang L1 | 140 mm | |
Overall length L | 231 mm | |
Number of cutting edges Z | 8 | |
Shank square □ | 20 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 24 | |
EAN / GTIN | 4045197937353 | |
Manufacturer number | 160150 24 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hand reamer H7, Nominal ⌀ DC: 24mm
on request
In stock
69 pieces in stock
£86.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£80.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 2-3 weeks
0 pieces in stock
£131.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
£277.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 4-6 weeks
0 pieces in stock
£259.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
£110.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 | 8 | 8 | 8 | 8 |
Overhang L1 | 140 mm | 167 mm | 167 mm | 125 mm | 115 mm | 145 mm |
Overall length L | 231 mm | 268 mm | 268 mm | 180 mm | 180 mm | 231 mm |
Standard | DIN 206 B | DIN 208 B | DIN 208 B | Manufacturer’s standard | Manufacturer’s standard | DIN 206 B |
Flute length Lc | 115 mm | 68 mm | 68 mm | 25 mm | 25 mm | 115 mm |
Tool material | HSS | HSS E | HSS E | HSS | HSS | HSS |
Type of product | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit | Phillips bit |