Manual bending tool set 6-18 mm

Article no.: 1589857
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bending machine

    Identification numbers & Classifications

    Article number 1589857
    EAN / GTIN 4017981278607
    Manufacturer number 1589857
    L-Number L60160 162

    Description

    Description:

    • For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.0 - 2.0 mm wall thicknesses, composite pipes up to 16 mm as well as bendable stainless steel pipes with 1.0 - 1.5 mm wall thicknesses
    • With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm
    • For clamping in a vice or in combination with tripod no. 268500 for stationary use
    • Hydraulic pipes EN 10305-1 (DIN 2391) with 1.0 - 2.0 mm wall thicknesses
    • With 8 aluminium bending moulds

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart