Aluminium bending former 12 mm

Article no.: 1576852
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bending machine

Identification & Classification

Article number 1576852
EAN / GTIN 4017981278621
Manufacturer number 1576852
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Made of high strength aluminium

Feature:

  • 1000 V insulated: no
  • Bending radius [mm]: 36
  • Bore [mm]: 30
  • Bore Ø [mm]: 30 mm
  • for units No.: 2786
  • Material: Aluminium
  • REACH registration available: no
  • Tube-Ø [mm]: 12 mm
  • VDE certified: no
  • with slide rail: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart