{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 30 mm | |
Tool material | HSS | |
Norm | DIN 375 | |
Shank | Morse taper | |
for screw size | M18 | |
Hole ⌀ a | 8 mm | |
Overall length L | 180 mm | |
Morse taper MT | 3 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Counterbore |
Article number | 156520 30 | |
EAN / GTIN | 4045197088062 | |
Manufacturer number | 156520 30 |