{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 18 mm | |
Tool material | HSS | |
Standard | DIN 375 | |
Shank | Morse taper | |
for screw size | M10 | |
Hole ⌀ a | 5 mm | |
Overall length L | 140 mm | |
Morse taper MT | 2 | |
Feed f in steel < 500 N/mm2 | 0.14 mm/rev. | |
Colour ring | without | |
Type of product | Counterbore |
Article number | 156520 18 | |
EAN / GTIN | 4045197088024 | |
Manufacturer number | 156520 18 |