{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 11.5 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Norm | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.8 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 8 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M6 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Serie | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150184 11,5 | |
EAN / GTIN | 4062406524425 | |
Manufacturer number | 150184 11,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90° 11,5 mm
on request
In stock
100 pieces in stock
£15.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
£14.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
105 pieces in stock
£31.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£31.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 |
External ⌀ | 11.5 | 11.5 | 11.5 | 11.5 |
Colour ring | green | without | green | blue |
Countersink tip angle | 90 | 90 | 90 | 90 |
Norm | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Three clamping flats to h9 | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Shank with h9 and three drive flats |
smallest countersink ⌀ for holes from | 2.8 | 2.8 | 2.8 | 2.8 |