{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M5 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | green | |
Series | Pro Steel | |
Type of product | Stepped drill and countersink |
Article number | 150184 10 | |
EAN / GTIN | 4062406524401 | |
Manufacturer number | 150184 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel high-precision countersink with unequal spacing and 3 drive flats 90°, TiAlN, External ⌀ Dc: 10mm
on request
Subsequent delivery
0 pieces in stock
£14.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
282 pieces in stock
£13.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
£28.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£28.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
£27.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Coating | TiAlN | uncoated | TiAlN | TiAlN | AlTiCN |
Colour ring | green | without | green | green | blue |
Through-coolant | no | no | no | no | no |
Shank | Three clamping flats to h9 | Shank with h9 and three drive flats | Shank with h9 and three drive flats | Three clamping flats to h9 | Shank with h9 and three drive flats |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
smallest countersink ⌀ for holes from | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |