{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 5 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 1.5 mm | |
Overall length L | 40 mm | |
Shank ⌀ Ds | 4 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M2.5 | |
Feed f in steel < 500 N/mm2 | 0.07 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 5 | |
EAN / GTIN | 4045197085696 | |
Manufacturer number | 150175 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Countersink 90° 5 mm
on request
In stock
273 pieces in stock
£5.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
291 pieces in stock
£8.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£17.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
284 pieces in stock
£11.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
270 pieces in stock
£10.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£20.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | TiN | uncoated | TiCN |
Colour ring | without | without | green | green | blue | blue |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M2.5 | M2.5 | M2.5 | M2.5 | M2.5 | M2.5 |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
smallest countersink ⌀ for holes from | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm | 1.5 mm |