{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 10 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2.5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M5 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 10 | |
EAN / GTIN | 4045197085757 | |
Manufacturer number | 150175 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Countersink 90° 10 mm
on request
In stock
971 pieces in stock
£7.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
687 pieces in stock
£10.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,298 pieces in stock
£12.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
£87.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£128.88
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 10 | 10 | 10 | 10 | 10 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 50 | 50 | 50 | 46 | 50 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS E | Solid carbide | Solid carbide |
Shank ⌀ Ds | 6 | 6 | 6 | 8 | 8 |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |