Strap wrench

Article no.: 1468308
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 1468308
EAN / GTIN 4017981126083
Manufacturer number 1468308
L-Number L60160 2180

Description

Description:

  • Handle in light metal, enamelled blue
  • With high-strength nylon strap

Feature:

  • 1000 V insulated: no
  • Belt length [mm]: 950 mm
  • Belt width [mm]: 27 mm
  • for Ø [inch]: 8″
  • for Ø [mm]: 220 mm
  • Material: Light metal body, nylon belt
  • REACH registration available: no
  • Surface: Light metal body lacquered
  • Total length [mm]: 300 mm
  • Use/application: Very gentle on surfaces, especially suitable for chrome-plated fittings and polished surfaces
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart