Spare strap

Article no.: 1468316
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Strap

Identification numbers & Classifications

Article number 1468316
EAN / GTIN 4017981126281
Manufacturer number 1468316
L-Number L60160 5936

Description

Description:

  • High-strength nylon strap
  • Replacement belt for article 126008

Feature:

  • 1000 V insulated: no
  • Belt length [mm]: 950 mm
  • Belt width [mm]: 27 mm
  • Material: Nylon
  • Total height [mm]: 27 mm
  • Total length [mm]: 950 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart