{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread type | M | |
Flank angle | 60 degrees | |
for metric threads | M3 - M20 | |
Length | 532 mm | |
Width | 256 mm | |
Height | 63 mm | |
Type of product | Die |
Article number | 145117 M3-20 | |
EAN / GTIN | 4062406301521 | |
Manufacturer number | 145117 M3-20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Thread cutting set with tap sets, 3 pieces M3-20
on request
In stock
24 pieces in stock
£480.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
NOK 12 623,29
plus VAT at the current rate
Prices plus delivery costs
|
|
Bredd | 256 | 480 |
Flankvinkel | 60 | 60 |
för metrisk gänga | M3 - M20 | M3 - M20 |
Gängtyp | M | M |
höjd | 63 | 63 |
Längd | 532 | 602 |
Produktslag | Die | Gängsnitt |