{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 1814 | |
Capacity □ | 4.9 mm - 12 mm | |
for hand taps DIN 352 | M5 − M20 | |
for hand reamer ⌀ DIN 206 | 6.5 mm - 15 mm | |
Overall length | 370 mm | |
Type of product | Tap wrench |
Article number | 148410 3 | |
EAN / GTIN | 4062406208202 | |
Manufacturer number | 148410 3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Tap wrench, adjustable 3
on request
In stock
1,195 pieces in stock
£13.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
393 pieces in stock
£28.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 370 | 370 |
Standard | DIN 1814 | DIN 1814 |
Capacity □ | 4.9 ;12 | 4.9 ;12 |
for hand taps DIN 352 | M5 − M20 | M5 − M20 |
for hand reamer ⌀ DIN 206 | 6.5 ;15 | 6.5 ;15 |
Type of product | Tap wrench | Tap wrench |