{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M20×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141050 20X1,5 | |
EAN / GTIN | 4045197084194 | |
Manufacturer number | 141050 20X1,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Die HSS 20X1,5
on request
In stock
90 pieces in stock
£48.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£35.34
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 45 | 45 |
Flank angle | 60 | 60 |
Thread size | M20×1.5 | M20×1.5 |
Height | 14 | 14 |
Standard | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand |
Tolerance class | DIN 13 6g | DIN 13 6g |