{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141050 16X1 | |
EAN / GTIN | 4045197084149 | |
Manufacturer number | 141050 16X1 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Die HSS 16X1
on request
In stock
26 pieces in stock
£53.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£83.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£57.10
plus VAT at the current rate
Prices plus delivery costs
|
|
Flank angle | 60 | 60 | 60 |
Thread type | MF | MF | MF |
Thread size | M16×1 | M16×1 | M16×1 |
Height | 14 | 14 | 14 |
Standard | EN 22568 | EN 22568 | EN 22568 |
Tool material | HSS | HSS E | HSS E |
Pitch | 1 | 1 | 1 |