Euro box rollers

Article no.: 135610
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 135610
EAN / GTIN 4017976735610
Manufacturer number 135610
L-Number L90080 790

Description

Version:

disassembled

Description:

Compatible for Euro boxes 600 x 400 mm, powder-coated blue RAL 5007. Roller with 2 shelf frames for Euro boxes. Shelf frame heights 200/730 mm, clearance between shelf frames 500 mm. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 605
Width of usable platform (mm): 408
Shelf heights (mm): 194, 724
Load capacity per shelf (kg): 80
Total length (mm): 714
Total width (mm): 480
Total height (mm): 970
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart