Euro box rollers

Article no.: 13540
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 13540
EAN / GTIN 4017976213545
Manufacturer number 13540
L-Number L90080 129

Description

Version:

disassembled

Description:

Compatible for Euro boxes 600 x 400 mm, powder coated blue RAL 5007. Roller with 2 platforms. Both platforms of derived timber material board housed in frames, rim 15 mm high. Clearance between platforms 390 mm, total height 630 mm. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 605
Width of usable platform (mm): 408
Shelf heights (mm): 194, 623
Load capacity per shelf (kg): 100
Total length (mm): 677
Total width (mm): 414
Total height (mm): 638
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart