Euro box rollers ″GREY EDITION″

Article no.: 13540/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 13540/7016
    EAN / GTIN 4017976948812
    Manufacturer number 13540/7016
    L-Number L90080 1365

    Description

    Version:

    disassembled

    Description:

    Compatible for Euro boxes 600 x 400 mm, powder coated anthracite grey RAL 7016. Roller with 2 platforms. Both platforms of derived timber material board middle grey housed in frames, rim 15 mm high. Clearance between platforms 390 mm, total height 630 mm. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 swivel castors with wheel locks, according to European Standard EN 1757-3 (safety of platform trolleys). Flat packed delivery.

    Feature:

    Total load capacity (kg): 250
    Length of usable platform (mm): 605
    Width of usable platform (mm): 408
    Shelf heights (mm): 194, 623
    Load capacity per shelf (kg): 100
    Total length (mm): 677
    Total width (mm): 414
    Total height (mm): 638
    Tyres: TPE
    Wheel size (mm): 125 x 32

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart