Panelled end platform carts

Article no.: 12512
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Enclosed trolley

Identification numbers & Classifications

Article number 12512
EAN / GTIN 4017976125121
Manufacturer number 12512
L-Number L90080 1252

Description

Version:

disassembled

Description:

Modular System: The Super-Multivario-Transporter is especially designed for heavy loads. High-quality elasticated solid-rubber wheels and hubs with ball bearings guarantee an extreme manoeuvrability and a smooth run. Steel tube and sectional steel welded, powder coated, blue RAL 5007. Platforms and 1 end made of antislip waterproof plywood boards (insert type of board). 2 swivel and 2 fixed-wheel castors, elasticated solid rubber tyres, blue-grey ″trackless″, hubs with ball bearings. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1000
Width of usable platform (mm): 700
Height of loading platform (mm): 283
Total length (mm): 1155
Total width (mm): 700
Total height (mm): 283
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart