Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,0-Xmm

Article no.: 123301 3,0-X
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £259.50 / Piece
  • from 10 Piece
    £216.25 / Piece
  • Minimum order quantity 3 Piece
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 3 mm - 3.75 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 54 mm
Overall length L 92 mm
Shank ⌀ Ds 6 mm
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123301 3,0-X
EAN / GTIN 4062406075736
Manufacturer number 123301 3,0-X

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Form HB: order with No. 123302.
Form HE: order with No. 123301 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123225 and 123235.
Delivery time: 12 working weeks
Minimum order quantity: 3 pcs
Items made to order for a specific customer:
Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by ±10% (minimum 1 piece).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart