{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 140.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123301 10,5 | |
EAN / GTIN | 4045197452535 | |
Manufacturer number | 123301 10,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide HPC drill plain shank DIN 6535 HA 10,5 mm
on request
In stock
7 pieces in stock
£458.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£450.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£347.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£358.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£283.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 204 | 204 | 204 | 204 | 204 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, to 25 bar | yes, with 25 bar |
Tool material | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h7 | m6 | h7 | h7 | h7 |
Shank ⌀ Ds | 12 | 12 | 12 | 12 | 12 |
recommended maximum drilling depth L2 | 140.3 | 140.3 | 140.3 | 140.3 | 140.3 |