{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Inox | |
Nominal ⌀ DC | 18.5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 73.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in stainless steel < 900 N/mm2 | 0.19 mm/rev. | |
Colour ring | blue | |
Type of product | Twist Drill |
Article number | 122685 18,5 | |
EAN / GTIN | 4067263006060 | |
Manufacturer number | 122685 18,5 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 18,5mm
on request
In stock
6 pieces in stock
£249.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£390.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£253.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | AlTiN | TiAlN | TiAlN |
Overall length L | 153 mm | 153 mm | 153 mm |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |