HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10,3mm

Article no.: 122685 10,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
28 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537
  • Version: 6×D
  • Tolerance nominal ⌀: m7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro Inox
Nominal ⌀ DC 10.3 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6537
Version 6×D
Tolerance nominal ⌀ m7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 55.6 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Colour ring blue
Type of product Twist Drill

Identification numbers & Classifications

Article number 122685 10,3
EAN / GTIN 4067263005803
Manufacturer number 122685 10,3

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
55
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
35
wet maximum
 
wet minimum
 

Description

Version:

Efficient drilling especially for use in stainless and acid-resistant steels.
Straight main cutting edges with optimised cutting edge design for improved chip breaking behaviour. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order no. 122686.
For HE shanks: use order no. 122687.

Downloads & documents

Compare with similar products

This article


Recommendations


HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ D<sub>C</sub> m7: 10,3mm

HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 10,3mm

on request
In stock
28 pieces in stock
£85.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock
£92.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
£139.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£148.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
£79.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£145.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£106.46
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock
£84.42
plus VAT at the current rate Prices plus delivery costs
Coating AlTiN TiN TiAlN TiAlN TiAlN TiAlN TiAlN TiAlN
Version 6×D 6×D 6×D 6×D 6×D 6×D 6×D 6×D
Colour ring blue green blue green green red red blue
Overall length L 118 mm 118 mm 118 mm 118 mm 118 mm 118 mm 118 mm 118 mm
Nominal ⌀ DC 10.3 mm 10.3 mm 10.3 mm 10.3 mm 10.3 mm 10.3 mm 10.3 mm 10.3 mm
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm 12 mm
recommended maximum drilling depth L2 55.6 mm 55.6 mm 55.6 mm 55.6 mm 55.6 mm 55.6 mm 55.6 mm 55.3 mm

From the same series "Pro Inox" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart