{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.9 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 63.2 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.9 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122250 7,9 | |
EAN / GTIN | 4045197041944 | |
Manufacturer number | 122250 7,9 |
This article |
Recommendations |
|
---|---|---|
Solid carbide jobber drill, uncoated, ⌀ DC h7: 7,9mm
on request
In stock
62 pieces in stock
£45.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£54.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 117 mm | 117 mm |
Through-coolant | no | no |
Standard | DIN 338 | DIN 338 |
Type | N | N |
Flute length Lc | 75 mm | 75 mm |
recommended maximum drilling depth L2 | 63.2 mm | 63.2 mm |
Type of product | Jobber drill | Jobber drill |