{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 118 degrees | |
recommended maximum drilling depth L2 | 33.8 mm | |
Helix angle | 30 degrees | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Flute length Lc | 39 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 3.5 mm | |
Shank tolerance | h7 | |
Feed f in steel < 1100 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 122250 3,5 | |
EAN / GTIN | 4045197041500 | |
Manufacturer number | 122250 3,5 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide jobber drill, uncoated, ⌀ DC h7: 3,5mm
on request
In stock
314 pieces in stock
£13.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
237 pieces in stock
£16.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
359 pieces in stock
£20.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Tool material | Solid carbide | Solid carbide | solid carbide |
Helix angle | 30 degrees | 30 degrees | 30 degrees |
Point angle | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N |
recommended maximum drilling depth L2 | 33.8 mm | 33.8 mm | 33.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |