HSS core drill Depth of cut 25 mm, ⌀ DC: 30mm

Article no.: 119010 30
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 30 mm
Tool material HSS
Shank ⌀ 25 mm
Cutting depth 25 mm
Overall length L 72 mm
Type of product Core drill

Identification numbers & Classifications

Article number 119010 30
EAN / GTIN 4014586614229
Manufacturer number 63133299051

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 

Description

Version:

HSS core drill with long tool life and QuickIn holder.
Overall length: 72 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS core drill Depth of cut 25 mm, ⌀ D<sub>C</sub>: 30mm

HSS core drill Depth of cut 25 mm, ⌀ DC: 30mm

on request
In stock
20 pieces in stock
£29.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
£43.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock
£62.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock
£87.27
plus VAT at the current rate Prices plus delivery costs
Nominal ⌀ DC 30 mm 30 mm 30 mm 30 mm
Tool material HSS HSS HSS HSS
Type of product Core drill Core drill Core drill Core drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart