{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 24 mm | |
Tool material | HSS | |
Colour ring | without | |
Type of product | Hole saw |
Article number | 119010 24 | |
EAN / GTIN | 4014586613499 | |
Manufacturer number | 63133240051 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HSS core drill Depth of cut 25 mm 24 mm
on request
In stock
12 pieces in stock
£22.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
£35.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£48.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£68.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | TiAlN | TiAlN | |
Colour ring | without | without | without | without |
Nominal ⌀ DC | 24 | 24 | 24 | 24 |
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | |
Tool material | HSS | HSS | HSS | HSS |
Type of product | Hole saw | Hole saw | Hole saw | Hole saw |