Dolly

Article no.: 1187
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Dolly

Identification numbers & Classifications

Article number 1187
EAN / GTIN 4017976011875
Manufacturer number 1187
L-Number L90080 934

Description

Version:

mounted

Description:

Welded construction with aluminium platform with ribbed structure. 4 swivel castors, wheels with TPE tyres, hubs with precision deep grove ball bearing. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 500
Width of usable platform (mm): 500
Height of loading platform (mm): 184
Total length (mm): 500
Total width (mm): 500
Total height (mm): 184
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart