Jobber drill HSS-E N, uncoated, ⌀ DC h8: 6,8mm

Article no.: 114400 6,8
Discount
5.93 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £4.58 5.93 £ / Piece
  • from 10 Piece
    £3.82 4.94 £ / Piece
on request
In stock
5,588 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6.8 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.8 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 6.8 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 6,8
EAN / GTIN 4045197017833
Manufacturer number 114400 6,8

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 6,8mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 6,8mm

on request
In stock
5,588 pieces in stock
from 1  Pieces
5.93 £
£4.58
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
4.94 £
£3.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,297 pieces in stock
from 1  Pieces
£4.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
from 1  Pieces
£7.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.35
plus VAT at the current rate Prices plus delivery costs
on request
In stock
980 pieces in stock
from 1  Pieces
14.12 £
£10.99
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
11.77 £
£9.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
935 pieces in stock
from 1  Pieces
15.99 £
£12.41
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
13.32 £
£10.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,339 pieces in stock
from 1  Pieces
2.23 £
£1.00
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
1.85 £
£0.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
395 pieces in stock
from 1  Pieces
£3.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£2.71
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Coating uncoated uncoated uncoated TiAlN TiAlN uncoated uncoated
Colour ring red without pink blue blue without without
Overall length L 109 mm 109 mm 109 mm 109 mm 109 mm 72 mm 72 mm
Through-coolant no no no no no no no
Flute length Lc 69 mm 69 mm 34 mm 69 mm 69 mm 23 mm 23 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart