Collapsible cart ″GREY EDITION″

Article no.: 1132/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolley

Identification numbers & Classifications

Article number 1132/7016
EAN / GTIN 4017976311326
Manufacturer number 1132/7016
L-Number L90080 1329

Description

Version:

mounted

Description:

Tubular steel construction, powder coated anthracite grey, with platform made of derived timber material boards. Surface grey. Handlebar foldable onto platform. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 250
Length of usable platform (mm): 720
Width of usable platform (mm): 450
Height of loading platform (mm): 205
Total length (mm): 815
Total width (mm): 470
Total height (mm): 930
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart