Stub drill HSS-E N, uncoated, ⌀ DC h8: 5,3mm

Article no.: 113150 5,3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £5.28 / Piece
  • from 10 Piece
    £4.40 / Piece
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 5.3 mm
Coating uncoated
Tool material HSS E
Standard DIN 1897
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 18.1 mm
Flute length Lc 26 mm
Overall length L 62 mm
Shank ⌀ Ds 5.3 mm
Feed f in steel < 900 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113150 5,3
EAN / GTIN 4045197004529
Manufacturer number 113150 5,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Particularly robust and strong due to strengthened core.
Ground flutes, with high concentricity.
Bright finish.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 5,3mm

Stub drill HSS-E N, uncoated, ⌀ DC h8: 5,3mm

on request
In stock
2 pieces in stock
from 1  Pieces
£5.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£4.40
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
£3.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£3.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
from 1  Pieces
£9.38
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
from 1  Pieces
£8.46
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£7.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
52 pieces in stock
from 1  Pieces
£11.63
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
117 pieces in stock
from 1  Pieces
£8.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£6.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
280 pieces in stock
from 1  Pieces
£1.35
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£1.13
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2
Coating uncoated uncoated TiAlN TiN TiAlN TiAlN uncoated
Through-coolant no no no no no no no
Tool material HSS E HSS E HSS Co 8 HSS E HSS E HSS E HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Shank ⌀ Ds 5.3 mm 5.3 mm 5.3 mm 5.3 mm 5.3 mm 5.3 mm 5.3 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart