{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 34.8 mm | |
Flute length Lc | 58 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 15.5 mm | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 15,5 | |
EAN / GTIN | 4045197586384 | |
Manufacturer number | 113150 15,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-E N 15,5 mm
on request
In stock
12 pieces in stock
from
1
Pieces
£33.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£28.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
from
1
Pieces
£47.29
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£39.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£19.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£22.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 115 | 115 | 178 | 111 |
Through-coolant | no | no | no | no |
Tool material | HSS E | HSS E | HSS E | HSS E |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | N | N | N | N |
recommended maximum drilling depth L2 | 34.8 | 34.8 | 96.8 | 32.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |