Protective overalls type 3/4/5 AlphaTec® 3000, yellow, Unisex size: XL

Article no.: 098360 XL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
509 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for Ex areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Microchem®
Gender Unisex
Characteristics Suitable for Ex areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour yellow
Unisex size XL
Standard EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1
Type of product Chemical protective suit
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 098360 XL
EAN / GTIN 5013756004760
Manufacturer number YE30W-00111-05

Description

Version:

AlphaTec® 3000 protective overalls. Multi-layer barrier material. Extremely light and comfortable. Ultra-welded seams and double zip fastener system. Very good protection against concentrated inorganic chemicals and hazardous biological substances.
Protective overalls (personal protective equipment category III), type 3/4/5. Suitable for Ex zones.

Standard:

  • EN 14605 type 3
  • EN 14605 type 4
  • EN ISO 13982-1 type 5
  • EN 14126
  • EN 1073-2
  • EN 1149-5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart