Protective overalls type 3/4/5 AlphaTec® 4000 L

Article no.: 098366 L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
111 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for Ex areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Microchem®
    Gender Unisex
    Characteristics Suitable for Ex areas
    Clothing to Anti-static characteristics to DIN EN ISO 1149
    Colour green
    Unisex size L
    Standard EN 14605 type 3; EN 14605 type 4; EN 13982-1; EN 1073-2; EN 14126; EN 1149-1
    Type of product Chemical protective suit

    Identification numbers & Classifications

    Article number 098366 L
    EAN / GTIN 5013756000144
    Manufacturer number GR40T-00111-04

    Description

    Version:

    AlphaTec® 4000 protective overalls. Multi-layer material, with double zip fastener and 2-piece hood. Double over sleeves for a better seal to gloves. Outstanding protection against concentrated inorganic chemicals.
    Protective overalls (personal protective equipment category III), type 3/4/5. Suitable for Ex zones.

    Standard:

    • EN 14605 type 3
    • EN 14605 type 4
    • EN ISO 13982-1 type 5
    • EN 14126
    • EN 1073-2
    • EN 1149-5

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart