Welder’s mask, automatic optrel® neo p550, Colour: BLACK

Article no.: 097940 BLACK
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
33 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 50 ms - 1,000 ms
Classification to EN 379 1 / 1 / 1 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097940 BLACK
EAN / GTIN 7640429870414
Manufacturer number 1007.000

Description

Version:

Classic p550 welder's mask with new anti-dazzle cassette technology for realistic colour rendition. Perfect protection due to short response times when darkening. With new energy concept for 3,000 hours operation without changing the battery.
  • Shade levels: Steplessly adjustable 9 - 13 with the rotary knob.
  • Shade level in the light state: 4
  • With lithium 3 V battery (working life 3,000 hours)
  • Field of view of welder’s mask: 50 x 100 mm

Application:

MIG/MAG welding. Stick welding, TIG welding and plasma welding

Standard:

EN 175; EN 379; EN 166

Downloads & documents

Compare with similar products

This article


Recommendations


Welder’s mask, automatic optrel® neo p550, Colour: BLACK

Welder’s mask, automatic optrel® neo p550, Colour: BLACK

on request
In stock
33 pieces in stock
£219.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,683 pieces in stock
120.34 £
£96.64
plus VAT at the current rate Prices plus delivery costs
Number of batteries contained 1 1
Power supply Battery-powered Battery-powered
Classification to EN 379 1 / 1 / 1 / 2 1/1/1/2
Switching time from dark to bright 50 ms - 1,000 ms 100 ms - 1,000 ms
Switching time from bright to dark 0.1 ms 0.1 ms
Article no of the battery / rechargeable battery fitted 081560 CR2032 081560 CR2450
Type of product Welder’s mask Welder’s mask

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart