Bump cap First Base 3 Classic SHORT

Article no.: 097854 SHORT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grey
    Shade length 55 mm
    Size 52 cm - 65 cm
    Type of product Impact cap

    Identification numbers & Classifications

    Article number 097854 SHORT
    EAN / GTIN 4054596715547
    Manufacturer number 7100217864

    Description

    Version:

    The First Base 3 Classic impact cap in classic, timeless design has a flexible plastic internal shell with ventilation holes. Breathable outer material of micro-fibre for additional wearing comfort. Ventilation net at the side and in the top of the cap maximises the breathing activity. The resilient adjustment tape sits lower in the neck than usual, which guarantees a secure seating.

    Standard:

    EN 812

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart