{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | grey | |
Shade length | 70 mm | |
Size | 52 cm - 65 cm | |
Type of product | Impact cap |
Article number | 097854 LONG | |
EAN / GTIN | 5039269442486 | |
Manufacturer number | 7100217862 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bump cap First Base 3 Classic LONG
on request
In stock
39 pieces in stock
£14.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
674 pieces in stock
£12.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | grey | black/red |
Size | 52 ;65 | 53 ;63 |
Shade length | 70 | 70 |
Type of product | Impact cap | Bump cap |