Earplugs set, 50 pairs uvex xact-fit multi 50S

Article no.: 097680 50S
Set price 50 Pair (1.57 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Contents pairs / size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    SNR value (noise attenuation) 26 dB(A)
    Material of earplugs TPE
    Contents 50 pair
    Type of product Re-usable earplugs

    Identification numbers & Classifications

    Article number 097680 50S
    EAN / GTIN 4031101799803
    Manufacturer number 2124017

    Description

    Version:

    The innovative shape with the unique oval earplug in conjunction with the pre-formed stem offer optimum insertion and removal characteristics. This is a hygienic application which does not contact the earplug. These can easily be cleaned subsequently. Optimum wearing comfort, even for extended periods, is ensured by the low contact pressure. The earplug is available in two sizes, to suit most sizes of auditory canal. SNR = 26 dB (H = 26 dB; M = 24 dB; L = 22 dB)

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart