Earplugs set, 50 pairs uvex xact-fit multi 50ML

Article no.: 097680 50ML
Set price 50 Pair (1.65 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Contents pairs / size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 26 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097680 50ML
EAN / GTIN 4031101799810
Manufacturer number 2124018

Description

Version:

The innovative shape with the unique oval earplug in conjunction with the pre-formed stem offer optimum insertion and removal characteristics. This is a hygienic application which does not contact the earplug. These can easily be cleaned subsequently. Optimum wearing comfort, even for extended periods, is ensured by the low contact pressure. The earplug is available in two sizes, to suit most sizes of auditory canal. SNR = 26 dB (H = 26 dB; M = 24 dB; L = 22 dB)

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart