PROLINE dispenser Stoko® dispenser, DACH GREEN

Article no.: 095435 GREEN
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Stoko®
suitable for cartridge 1000 ml
Assignment of Stoko system colour code Hand cleansing
Type of product Barrier cream dispenser

Identification numbers & Classifications

Article number 095435 GREEN
EAN / GTIN 5010424160728
Manufacturer number LGT1LDGER

Description

Version:

Dispenser series B, suitable for cartridges from the Stoko® range. With conventional colour system in the DACH (Germany, Austria, Switzerland) region. Simple application and a wide range of uses. Large easy-action push button for measured issuing. Colour coded push buttons:
  • Size BLUE = hand barrier cream
  • Size GREEN = gentle skin cleansing
  • Size GREEN 1 = gentle skin cleansing
  • Size GREEN 2 = strong skin cleansing
  • Size GREEN 4 = hand disinfection
  • Size RED = Skin care
  • Special skin cleansing under No. 095432 size BLACK.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart