PROLINE dispenser Stoko® dispenser, DACH BLUE

Article no.: 095435 BLUE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Product details

Technical Data

Series Stoko®
suitable for cartridge 1000 ml
Assignment of Stoko system colour code Skin protection
Type of product Barrier cream dispenser

Identification numbers & Classifications

Article number 095435 BLUE
EAN / GTIN 5010424160780
Manufacturer number PRO1LDGER

Description

Version:

Dispenser series B, suitable for cartridges from the Stoko® range. With conventional colour system in the DACH (Germany, Austria, Switzerland) region. Simple application and a wide range of uses. Large easy-action push button for measured issuing. Colour coded push buttons:
  • Size BLUE = hand barrier cream
  • Size GREEN = gentle skin cleansing
  • Size GREEN 1 = gentle skin cleansing
  • Size GREEN 2 = strong skin cleansing
  • Size GREEN 4 = hand disinfection
  • Size RED = Skin care
  • Special skin cleansing under No. 095432 size BLACK.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Colour Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart