This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protective gloves Tegera® 12930 9

Article no.: 094795 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type B (KLMPT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 12
Protection class Protection against bacteriological risks according to EN 374
Glove size 9
EN 374 Type B (KLMPT)
Resistance to chemicals KLMPT
EN 388 4131X
EN 407 X2XXXX
Material PVC
Backing material PVC
AQL 0.3
Application range All-round
Length 300 mm
Colour black / blue
Application reusable
Contact heat up to 250 °C
Protection category Category III
Type of glove Chemicals protection gloves
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094795 9
Manufacturer number 12930/9

Description

Version:

Category III safety gloves.
Tegera® 12930. Chemical protection gloves of PVC for rough work. Resistant to oils and greases. Granulated in hand area for good slip resistance. Particularly hard-wearing, even in dirty and greasy areas.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart