{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 10 | |
EN 374 | Type B (KLMPT) | |
Resistance to chemicals | KLMPT | |
EN 388 | 4131X | |
EN 407 | X2XXXX | |
Material | PVC | |
Backing material | PVC | |
AQL | 0.3 | |
Application range | All-round | |
Length | 300 mm | |
Colour | black / blue | |
Application | reusable | |
Contact heat up to | 250 °C | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094795 10 | |
Manufacturer number | 12930/10 |