{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Camapren® | |
electrostatic characteristic | 0.5 sec. in accordance with charge decay specifications in EN 61340-5-1 | |
Contents | 1 | |
Glove characteristics | DMF-free | |
Protection class | Protection against bacteriological risks to EN 374 | |
Manufacturer's designation | Camapren 720 | |
Glove size | 9 | |
EN 374 | Type A (AKLMOT) | |
Resistance to chemicals | AKLMOT | |
EN 388 | 1111X | |
Material | Latex | |
Backing material | Latex | |
AQL | 0.65 | |
Application range | All-round | |
Length | 300 mm | |
Thickness | 0.65 mm | |
Colour | black | |
Application | reusable | |
Weight | 138 g | |
Cut protection class | 0 | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Type of product | Chemicals protection gloves |
Article number | 094774 9 | |
EAN / GTIN | 4008198772095 | |
Manufacturer number | 720/9 |